Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
16.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Simplex Type
Global Part Number GPN:
569980
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
50BTL84H
Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL84H
BDI # 17159611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38144
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
60BS70 1 1/2
Description
60BS70 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS70 1 1/2
BDI # 623343
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Global Part Number GPN:
34902
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
60BS70 1 3/4
Description
60BS70 1 3/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 70T B-HUB ONE SIDE 1.75" FB
Part # 60BS70 1 3/4
BDI # 623345
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Global Part Number GPN:
35208
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
60BS70 1 3/8
Description
60BS70 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS70 1 3/8
BDI # 623346
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Global Part Number GPN:
34344
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore