Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
H140BTL30
Description
H140BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140BTL30
BDI # 24345958
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
Features
Thread Size:
14.957-5
Inch - Metric:
Inch
Outside Diameter - Inch:
17.755
Outside Diameter - Millimeter:
450.977
Threads per Inch:
5
Nominal Thickness - Inch:
1.906
Nominal Thickness - Millimeter:
48.412
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK
Part # 80BTB54
BDI # 20645265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed