P72-20M-115
Description
P72-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 115MM W
Part # P72-20M-115
BDI # 1125871
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P72-20M-170
Description
P72-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 170MM W
Part # P72-20M-170
BDI # 1125872
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P72-20M-290
Description
P72-20M-290 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 290MM W
Part # P72-20M-290
BDI # 1125874
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P72-20M-230
Description
P72-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 230MM W
Part # P72-20M-230
BDI # 1125873
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P72-20M-340
Description
P72-20M-340 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 340MM W
Part # P72-20M-340
BDI # 1125875
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed