Page 1 of 20

Next

Compare
120F36H

COMPARE

120F36H

Description
120F36H RLR CHAIN SPROCKET ; 4" BORE DIA 36 TEETH 1-1/2" PITCH

MARTIN SPROCKET & GR

Part # 120F36H

BDI # 21569478

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40B112

COMPARE

D40B112

Description
D40B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B112

BDI # 607733

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.121
Other Features: Duplex Type
Global Part Number GPN: 30587
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A36

COMPARE

PHS 120-1A36

Description
PHS 120-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A36

BDI # 1288886

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120BTL36H

COMPARE

120BTL36H

Description
120BTL36H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 120BTL36H

BDI # 17158678

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.045
Other Features: Taper Lock Bushing
Global Part Number GPN: 38189
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D200B21H

COMPARE

D200B21H

Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B21H

BDI # 913535

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY