50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96H
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
19.102
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Simplex Type
Global Part Number GPN:
569773
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
40A120 X 1IN PB MTO
Description
40A120 X 1IN PB MTO CHAIN SPROCKET ; 40 ANSI 120 TEETH 1" PLAIN BORE
Part # 40A120 X 1IN PB MTO
BDI # 24319069
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore
D50B96
Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE
Part # D50B96
BDI # 607865
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Duplex Type
Global Part Number GPN:
30657
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50Q96
Description
50Q96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 50Q96
BDI # 323893
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9828
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed