120BTB40 MTO
Description
120BTB40 MTO SPROCKET ; 3535 TAPERLOCK BUSHING
Part # 120BTB40 MTO
BDI # 24586036
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
P80-20M-170
Description
P80-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 170MM W
Part # P80-20M-170
BDI # 1125893
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
H120CTL40
Description
H120CTL40 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL40
BDI # 24345948
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
4/8V20.0-4545
Description
4-8V20.0-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 4/8V20.0-4545
BDI # 254381
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
4
5/8V20.0-4545
Description
5-8V20.0-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 5/8V20.0-4545
BDI # 254388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
5