Page 1 of 32

Next

Compare
D16C68

COMPARE

D16C68

Description
D16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C68

BDI # 607507

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Duplex Type
Global Part Number GPN: 570400
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100CS54 3 3/4 KW/2SS

COMPARE

100CS54 3 3/4 KW/2SS

Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100CS54 3 3/4 KW/2SS

BDI # 21515890

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 546.05
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E120M45 MTO

COMPARE

E120M45 MTO

Description
E120M45 MTO RLR CHAIN SPROCKET ; TRIPLE

MARTIN SPROCKET & GR

Part # E120M45 MTO

BDI # 26306842

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120C45 3-15/16 5IN LTB

COMPARE

D120C45 3-15/16 5IN LTB

Description
D120C45 3-15/16 5IN LTB SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH

MARTIN SPROCKET & GR

Part # D120C45 3-15/16 5IN LTB

BDI # 21515977

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY