Page 1 of 8

Next

Compare
10BTB114

COMPARE

10BTB114

Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10BTB114

BDI # 613882

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569054
Pitch Diameter - Millimeter: 576.13
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E10C114

COMPARE

E10C114

Description
E10C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10C114

BDI # 608333

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Triplex Type
Global Part Number GPN: 570076
Pitch Diameter - Millimeter: 576.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A95

COMPARE

12A95

Description
12A95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A95

BDI # 614821

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 22.684
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.121
Other Features: Simplex Type
Global Part Number GPN: 570630
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3C95

COMPARE

PHS 12B-3C95

Description
PHS 12B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C95

BDI # 1286213

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.684

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.121
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3TB95

COMPARE

PHS 12B-3TB95

Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB95

BDI # 1286225

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.684
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 23.121
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 576.17
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY