60BS96 2 3/16
Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS96 2 3/16
BDI # 623393
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Global Part Number GPN:
35587
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Triplex Type
Global Part Number GPN:
570463
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore
PHS 20B-2C57
Description
PHS 20B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C57
BDI # 1286841
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore
PHS 20B-3C57
Description
PHS 20B-3C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C57
BDI # 1286874
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore