Features
Thread Size:
TR530 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Trapezoidal Thread | MS 30/600-530 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
H120CTL48
Description
H120CTL48 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL48
BDI # 24345952
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
228640
Description
228640 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 520MM HD (SMARTCATALOG)
Part # 228640
BDI # 27302850
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.213
Outside Diameter - Millimeter:
615
Bore - Millimeter:
520
Length - Millimeter:
203
Other Features:
30 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
228641
Description
228641 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 540MM HD (SMARTCATALOG)
Part # 228641
BDI # 27295383
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
540
Length - Millimeter:
203
Other Features:
30 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
228675
Description
228675 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 540MM MD (SMARTCATALOG)
Part # 228675
BDI # 27309613
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
540
Length - Millimeter:
160
Other Features:
28 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299