H160CTL40
Description
H160CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL40
BDI # 24345976
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Bushed
H120CTL54
Description
H120CTL54 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL54
BDI # 24345954
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
228643
Description
228643 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 580MM HD (SMARTCATALOG)
Part # 228643
BDI # 27302851
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Bore - Millimeter:
580
Length - Millimeter:
203
Other Features:
32 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
228678
Description
228678 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 600MM MD (SMARTCATALOG)
Part # 228678
BDI # 27309614
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.362
Outside Diameter - Millimeter:
695
Bore - Millimeter:
600
Length - Millimeter:
160
Other Features:
30 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
228644
Description
228644 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 600MM HD (SMARTCATALOG)
Part # 228644
BDI # 27294603
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.362
Outside Diameter - Millimeter:
695
Bore - Millimeter:
600
Length - Millimeter:
203
Other Features:
33 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992