Page 1 of 14

Next

Compare
96XH400 J

COMPARE

96XH400 J

Description
96XH400 J SYNCHRONOUS BELT PULLEY ; H STYLE-QD

MARTIN SPROCKET & GR

Part # 96XH400 J

BDI # 625888

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573686
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PH252 PARA-FLEX ELEMENT

COMPARE

PH252 PARA-FLEX ELEMENT

Description
PH252 PARA-FLEX ELEMENT

DODGE

Part # 011242

BDI # 239616

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 26.5

Outside Diameter - Millimeter: 673.1
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
RS160-1C40T

COMPARE

RS160-1C40T

Description
RS160-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 160C40

BDI # 912940

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A40

COMPARE

32A40

Description
32A40 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A40

BDI # 618496

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 25.491
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.612
Other Features: Simplex Type
Global Part Number GPN: 570520
Pitch Diameter - Millimeter: 647.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C54

COMPARE

D24C54

Description
D24C54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C54

BDI # 607605

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 25.798
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.654
Other Features: Duplex Type
Global Part Number GPN: 569497
Pitch Diameter - Millimeter: 655.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY