Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.07
Pitch Diameter - Millimeter:
728.599
Mounting Method:
Rough Bore
4 8V 3000 U
Description
4 8V 3000 U V-BELT SHEAVE ; 4GR 8V 30" OD BORED FOR U0 BUSHING
Part # 4 8V 3000 U
BDI # 21982033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
4
8 8V 3000 U
Description
8 8V 3000 U V-BELT SHEAVE ; 8GR 8V 30" OD BORED FOR U0 BUSHING
Part # 8 8V 3000 U
BDI # 21979636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
6 8V 3000 U
Description
6 8V 3000 U V-BELT SHEAVE ; 6GR 8V 30" OD BORED FOR U0 BUSHING
Part # 6 8V 3000 U
BDI # 21975145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
MTO 200A36 CUSTOM FABRICATION
Description
MTO 200A36 CUSTOM FABRICATION ; HARD TEETH BORE 4 15/16 KWY 1 1/4X5/8
Part # MTO 200A36 CUSTOM FABRICATION
BDI # 20433636
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.07
Pitch Diameter - Millimeter:
728.599
Mounting Method:
Rough Bore