Page 1 of 17

Next

Compare
D200B36

COMPARE

D200B36

Description
D200B36 ROLLER CHAIN SPROCKET ; 200 ANSI 36 TEETH

MARTIN SPROCKET & GR

Part # D200B36

BDI # 24599090

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
4 8V 3000 U

COMPARE

4 8V 3000 U

Description
4 8V 3000 U V-BELT SHEAVE ; 4GR 8V 30" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 4 8V 3000 U

BDI # 21982033

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
8 8V 3000 U

COMPARE

8 8V 3000 U

Description
8 8V 3000 U V-BELT SHEAVE ; 8GR 8V 30" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 8 8V 3000 U

BDI # 21979636

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U1
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
E140 ELEMENT OMEGA 7300071

COMPARE

E140 ELEMENT OMEGA 7300071

Description
E140 ELEMENT OMEGA 7300071 ; NON-RETURNABLE

REXNORD

Part # E140 ELEMENT OMEGA 7300071

BDI # 18143282

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 30

Outside Diameter - Millimeter: 762
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
E140M HSU ELEMENT OMEGA 7300071MHSU

COMPARE

E140M HSU ELEMENT OMEGA 7300071MHSU

Description
E140M HSU ELEMENT OMEGA 7300071MHSU ; NON-RETURNABLE

REXNORD

Part # E140M HSU ELEMENT OMEGA 7300071MHSU

BDI # 18143304

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 30

Outside Diameter - Millimeter: 762
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 127
Coupling Type: Elastomeric Coupling
Torque: 38400Nm
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY