Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A95

COMPARE

PHS 16B-1A95

Description
PHS 16B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A95

BDI # 1286285

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D80U95

COMPARE

D80U95

Description
D80U95 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # D80U95

BDI # 918543

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 30.828
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
HM 30/670

COMPARE

HM 30/670

Description
HM 30/670 BRG LOCKNUT

SKF

Part # HM 30/670

BDI # 1259323

Features

Thread Size: TR670 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Other Features: Trapezoidal Thread | MS 30/670 Locking Clip

Nominal Thickness - Inch: 3.15
Nominal Thickness - Millimeter: 80

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1TB95

COMPARE

PHS 16B-1TB95

Description
PHS 16B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TB95

BDI # 1286464

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY