Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Other Features:
Face Dia 90 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
75
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
56
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105
Hub Diameter - Inch:
4.134
Coupling Type:
Elastomeric Coupling