Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48.64
Outside Diameter - Millimeter:
1235.456
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
10
P168-20M-170
Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W
Part # P168-20M-170
BDI # 1125494
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P168-20M-115
Description
P168-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 115MM W
Part # P168-20M-115
BDI # 1125493
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P168-20M-230
Description
P168-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 230MM W
Part # P168-20M-230
BDI # 1125495
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
12