P168-20M-170
        
            Description
            
            P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W
    
Part # P168-20M-170
BDI # 1125494
Features
        
                            Pitch Diameter - Inch:
                            
                                42.107
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.937
                        
        
                            Face Width - Millimeter:
                            
                                190.5
                        
        
                            Face Width - Inch:
                            
                                7.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.518
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P168-20M-115
        
            Description
            
            P168-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 115MM W
    
Part # P168-20M-115
BDI # 1125493
Features
        
                            Pitch Diameter - Inch:
                            
                                42.107
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.937
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.518
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P168-20M-230
        
            Description
            
            P168-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 230MM W
    
Part # P168-20M-230
BDI # 1125495
Features
        
                            Pitch Diameter - Inch:
                            
                                42.107
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.937
                        
        
                            Face Width - Millimeter:
                            
                                250.952
                        
        
                            Face Width - Inch:
                            
                                9.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.518
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                230
                        
        
P168-20M-170-P
        
            Description
            
            P168-20M-170-P SPROCKET ; NON-RETURNABLE
    
Part # P168-20M-170-P
BDI # 413600
Features
        
                            Pitch Diameter - Inch:
                            
                                42.108
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.938
                        
        
                            Face Width - Millimeter:
                            
                                190.5
                        
        
                            Face Width - Inch:
                            
                                7.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.543
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P168-20M-340
        
            Description
            
            P168-20M-340 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 340MM W
    
Part # P168-20M-340
BDI # 1125497
Features
        
                            Pitch Diameter - Inch:
                            
                                42.107
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.937
                        
        
                            Face Width - Millimeter:
                            
                                361.95
                        
        
                            Face Width - Inch:
                            
                                14.25
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.518
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                340
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter