Page 1 of 2

Next

Compare
PHS 28B-2C76

COMPARE

PHS 28B-2C76

Description
PHS 28B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C76

BDI # 1287189

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB76

COMPARE

PHS 28B-1TB76

Description
PHS 28B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB76

BDI # 1287157

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 43.362
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS28B-1A76T

COMPARE

RS28B-1A76T

Description
28BA76 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1A76T

BDI # 921057

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 43.362
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1C76

COMPARE

PHS 28B-1C76

Description
PHS 28B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1C76

BDI # 1287125

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS28B-1C76T

COMPARE

RS28B-1C76T

Description
28BC76 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C76T

BDI # 921073

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 43.362
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY