Page 1 of 3

Next

Compare
160M80

COMPARE

160M80

Description
160M80 QD SPROCKET

TSUBAKI

Part # 160M80

BDI # 919890

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 50.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 52.104
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37841
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A80

COMPARE

PHS 160-1A80

Description
PHS 160-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A80

BDI # 1290743

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160U80

COMPARE

160U80

Description
160U80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 160U80

BDI # 312221

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 50.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 52.104
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9941
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160C80H 3-3/16 3/4X3/8 KW

COMPARE

160C80H 3-3/16 3/4X3/8 KW

Description
160C80H 3-3/16 3/4X3/8 KW SPROCKET

MARTIN SPROCKET & GR

Part # 160C80H 3-3/16 3/4X3/8 KW

BDI # 21587783

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160A80H 31.302 SPECIAL

COMPARE

160A80H 31.302 SPECIAL

Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160A80H 31.302 SPECIAL

BDI # 21445047

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY