Page 1 of 24

Next

Compare
MBL 38

COMPARE

MBL 38

Description
MBL 38

SKF

Part # MBL 38

BDI # 1416081

Features

Inch - Metric: Metric
Outside Diameter - Inch: 9.134
Outside Diameter - Millimeter: 232
Other Features: Face Dia 210 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 190

Price Inventory : In stock
Loading Price
QTY
MB 34

COMPARE

MB 34

Description
MB 34

SKF

Part # MB 34

BDI # 1419624

Features

Inch - Metric: Metric
Outside Diameter - Inch: 9.134
Outside Diameter - Millimeter: 232
Other Features: Face Dia 193 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
KM 36

COMPARE

KM 36

Description
KM 36

SKF

Part # KM 36

BDI # 1419606

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Nominal Thickness - Inch: 1.063

Nominal Thickness - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # PX100 TL 2517

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : Available to order
Loading Price
QTY
K50 TL HUB

COMPARE

K50 TL HUB

Description
K50 TL HUB

DODGE

Part # K50 TL HUB

BDI # 269411

Features

Pilot Diameter - Millimeter: 222.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 73.025

Nominal Bolt Circle Diameter Round - Inch: 7
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 2.25
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY