Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.528
Outside Diameter - Millimeter:
242
Other Features:
Face Dia 203 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
180
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Pilot Diameter - Millimeter:
222.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
7
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
177.8
AN 38
Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD
Part # AN 38
BDI # 1266060
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829