Page 1 of 2

Next

Compare
PX110 TL 2517

COMPARE

PX110 TL 2517

Description
PX110 TL 2517 COUPLING HUB ; 9.644" OD HUB 1-3/4" LTB

DODGE

Part # PX110 TL 2517

BDI # 239715

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.644

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MBL 40

COMPARE

MBL 40

Description
MBL 40 BRG LOCKING WASHER ; 200MMX245MM

SKF

Part # MBL 40

BDI # 1304466

Features

Inch - Metric: Metric
Outside Diameter - Inch: 9.646
Outside Diameter - Millimeter: 245
Inside Diameter - Millimeter: 200

Price Inventory : Available to order
Loading Price
QTY
40BTL59

COMPARE

40BTL59

Description
40BTL59 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL59

BDI # 919242

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.395
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.628
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 238.633
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
1B5V94-B

COMPARE

1B5V94-B

Description
1B5V94-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 1B5V94-B

BDI # 21832065

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.68
Outside Diameter - Millimeter: 245.872
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
3B5V94-B

COMPARE

3B5V94-B

Description
3B5V94-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 3B5V94-B

BDI # 21832634

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.68
Outside Diameter - Millimeter: 245.872
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY