Page 1 of 20

Next

Compare
78B18

COMPARE

78B18

Description
78B18 ; POR ROLLER CHAIN SPROCKET

TSUBAKI

Part # 78B18

BDI # 20886788

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 15.025
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 381.635
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
78A20

COMPARE

78A20

Description
78A20 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 78A20

BDI # 20886784

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 16.676
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 423.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
78A17H

COMPARE

78A17H

Description
78A17H ROLLER CHAIN SPROCKET ; 2.069" P 17T A PLATE 1-1/2" MPB W/HT

TSUBAKI

Part # 78A17H

BDI # 20886334

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 14.2
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 360.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A84

COMPARE

PHS 05B-1A84

Description
PHS 05B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A84

BDI # 1284472

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.423

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 213.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B84

COMPARE

PHS 05B-1B84

Description
PHS 05B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B84

BDI # 1284537

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 8.423
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 213.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY