PB14MX40S90
Description
PB14MX40S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 40T 7.01" PD 90MM WIDE MPB
Part # PB14MX40S90
BDI # 21978338
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.272
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
7.018
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX40S125
Description
PB14MX40S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 40T 7.01" PD 125MM WIDE MPB
Part # PB14MX40S125
BDI # 21978336
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.272
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
7.018
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MX40S20-2517
Description
14MX40S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 40T 7.02" PD 20MMW BORED 2517 BUSH
Part # 14MX40S20-2517
BDI # 21977568
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.272
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
7.018
Mounting Method:
Bushed
14MX40S90-3020
Description
14MX40S90-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 40T 7.02" PD 90MMW BORED 3020 BUSH
Part # 14MX40S90-3020
BDI # 21977572
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.272
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
7.018
Mounting Method:
Bushed
14MX40S68-3020
Description
14MX40S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 40T 7.02" PD 68MMW BORED 3020 BUSH
Part # 14MX40S68-3020
BDI # 21977570
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.272
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
7.018
Mounting Method:
Bushed