8MX80S36-3020
Description
8MX80S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 36MMW BORE 3020 BUSH
Part # 8MX80S36-3020
BDI # 21981465
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed
8MX80S12-2012
Description
8MX80S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 12MMW BORE 2012 BUSH
Part # 8MX80S12-2012
BDI # 21981461
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed
8MX80S62-3020
Description
8MX80S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 62MMW BORE 3020 BUSH
Part # 8MX80S62-3020
BDI # 21981467
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed
8MX80S21-2517
Description
8MX80S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 21MMW BORE 2517 BUSH
Part # 8MX80S21-2517
BDI # 21981463
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed