16T2.5/14-2 NR. 16T2014
Description
SATI 16T2.5/14-2 NR. 16T2014
Part # 16T2.5/14-2 NR. 16T2014
BDI # 1404095
Features
Pitch Diameter - Inch:
0.441
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.417
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
11.2
Mounting Method:
Rough Bore