16T2.5/15-2 NR. 16T2015
Description
SATI 16T2.5/15-2 NR. 16T2015
Part # 16T2.5/15-2 NR. 16T2015
BDI # 1404096
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.449
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
12
Mounting Method:
Rough Bore