27T5/12-2 NR. 27T5012
Description
SATI 27T5/12-2 NR. 27T5012
Part # 27T5/12-2 NR. 27T5012
BDI # 1404236
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore
36T5/12-2 NR. 36T5012
Description
SATI 36T5/12-2 NR. 36T5012
Part # 36T5/12-2 NR. 36T5012
BDI # 1404372
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore
21T5/12-2 NR. 21T5012
Description
SATI 21T5/12-2 NR. 21T5012
Part # 21T5/12-2 NR. 21T5012
BDI # 1404164
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore