21T5/14-2 NR. 21T5014
Description
SATI 21T5/14-2 NR. 21T5014
Part # 21T5/14-2 NR. 21T5014
BDI # 1404165
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
27T5/14-2 NR. 27T5014
Description
SATI 27T5/14-2 NR. 27T5014
Part # 27T5/14-2 NR. 27T5014
BDI # 1404237
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
36T5/14-2 NR. 36T5014
Description
SATI 36T5/14-2 NR. 36T5014
Part # 36T5/14-2 NR. 36T5014
BDI # 1404373
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
PHP 36-T5-14RSB
Description
PHP 36-T5-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-14RSB
BDI # 24760406
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore