PHE L050-1/2INCH
Description
PHE L050-1/2INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L050-1/2INCH
BDI # 24759447
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
PHE L050-7/16INCH
Description
PHE L050-7/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L050-7/16INCH
BDI # 24759593
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
L050 5/8 NKW
Description
L050 5/8 NKW JAW COUPLING HUB ; 5/8" BORE
Part # L050 5/8 NKW
BDI # 25181259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
L050 5/8 3/16x3/32 KW
Description
L050 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE
Part # L050 5/8 3/16x3/32 KW
BDI # 25181260
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
L050 1/2 1/8X1/16 KW
Description
L050 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L050 1/2 1/8X1/16 KW
BDI # 25181257
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling