Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.061
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.15
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
26.96
Mounting Method:
Rough Bore
04B-1/Z=14 NR. PS02014
Description
SATI 04B-1/Z=14 NR. PS02014
Part # 04B-1/Z=14 NR. PS02014
BDI # 1405320
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
1.061
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
26.96
Mounting Method:
Rough Bore
05B-1/Z=10 NR. PS04010
Description
SATI 05B-1/Z=10 NR. PS04010
Part # 05B-1/Z=10 NR. PS04010
BDI # 840626
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
PHS 05B-1BH10
Description
PHS 05B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH10
BDI # 1284479
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore