KMT 1

COMPARE

KMT 1

Description
KMT 1

SKF

Part # KMT 1

BDI # 1421704

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Outside Diameter - Millimeter: 30
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
ES 014 HUB

COMPARE

ES 014 HUB

Description
MAYR POWER TRANS. ES 014 HUB

MAYR POWER TRANS.

Part # ES 014 HUB

BDI # 20060327

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.181

Length Thru Bore - Millimeter: 11
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 30
Hub Diameter - Inch: 1.181
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
PL016X030 KE

COMPARE

PL016X030 KE

Description
PL016X030 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL016X030 KE

BDI # 22382005

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.181

Outside Diameter - Millimeter: 30
Bore - Millimeter: 16
Length - Millimeter: 19.99
Other Features: Power-Lock
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
PL014X030 RE-SS

COMPARE

PL014X030 RE-SS

Description
PL014X030 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL014X030 RE-SS

BDI # 22381995

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.181

Outside Diameter - Millimeter: 30
Bore - Millimeter: 14
Length - Millimeter: 18.491
Other Features: 6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.728

Price Inventory : Available to order
Loading Price
QTY
PL025X030 EF

COMPARE

PL025X030 EF

Description
PL025X030 EF KEYLESS LOCK BUSHING ; 25 MM ID X 30 MM OD

TSUBAKI

Part # PL025X030 EF

BDI # 22379866

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.181

Outside Diameter - Millimeter: 30
Bore - Millimeter: 25
Length - Millimeter: 27
Other Features: 4 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.063

Price Inventory : Available to order
Loading Price
QTY