40BS8 X 1/2 KW 2SS
Description
40BS8 X 1/2 KW 2SS CHAIN SPROCKET ; 40CHAIN 8T
Part # 40BS8 X 1/2 KW 2SS
BDI # 23073979
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Global Part Number GPN:
36231
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
40B8
Description
40B8 ROLLER CHAIN SPROCKET ; 1/2" P 8T 1/2" MIN PLAIN BORE
Part # 40B8
BDI # 620232
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Global Part Number GPN:
36192
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
40B8H
Description
40B8H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 8 TEETH PILOT BORE
Part # 40B8H
BDI # 20642021
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore