25B19 X 1/2IN MACHINE HOD TO 1IN
Description
25B19 X 1/2IN MACHN HOD TO 1IN MTO SPRKT ; 25CHAIN 19T
Part # 25B19 X 1/2IN MACHINE HOD TO 1IN
BDI # 23036145
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Finished Bore
25B19 X 1/4
Description
25B19 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO 25/1/4" B HUB 19T 0.25" SB
Part # 25B19 X 1/4
BDI # 24317045
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
36506
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
25BS19 15MM BORE W/ KW SS
Description
25BS19 15MM BORE W/ KW SS RLR CHN SPRKT ; 15MM BORE DIA 19 TEETH
Part # 25BS19 15MM BORE W/ KW SS
BDI # 21569499
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.648
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
36762
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore