08B-2/Z=9 NR. PD09009
Description
SATI 08B-2/Z=9 NR. PD09009
Part # 08B-2/Z=9 NR. PD09009
BDI # 1405113
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
H40B9F X 5/8
Description
H40B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B9F X 5/8
BDI # 916479
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
38814
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
40B9
Description
40B9 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STL LIMITED AVAILABILITY
Part # 40B9
BDI # 163616
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
08B-1/Z=9 NR. PS09009
Description
SATI 08B-1/Z=9 NR. PS09009
Part # 08B-1/Z=9 NR. PS09009
BDI # 1405398
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore