2MR-68S-06
Description
2MR-68S-06 SYNCHRONOUS PULLEY ; 2MR P 68GROVES 6MM W
Part # 2MR-68S-06
BDI # 1102783
Features
Pitch Diameter - Inch:
1.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.684
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
43.282
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
2MR-68S-09
Description
2MR-68S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 68GROVES 9MM W
Part # 2MR-68S-09
BDI # 1102784
Features
Pitch Diameter - Inch:
1.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.684
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
43.282
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9