Page 1 of 5

Next

Compare
285MT25AF-F0.750

COMPARE

285MT25AF-F0.750

Description
285MT25AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 285MT25AF-F0.7500

BDI # 923706

Features

Pitch Diameter - Inch: 1.754
Inch - Metric: Metric
Outside Diameter - Inch: 1.71
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 44.552
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
285MT25AF-F0.625

COMPARE

285MT25AF-F0.625

Description
285MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 285MT25AF-F0.6250

BDI # 923705

Features

Pitch Diameter - Inch: 1.754
Inch - Metric: Metric
Outside Diameter - Inch: 1.71
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 44.552
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
285MT25AFPUR

COMPARE

285MT25AFPUR

Description
285MT25AFPUR ; POR PUL 5MT25A28 SB 1/4 A

TSUBAKI

Part # 285MT25AFPUR

BDI # 923711

Features

Pitch Diameter - Inch: 1.754
Inch - Metric: Metric
Outside Diameter - Inch: 1.71
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
285MT25AF-L13SJ

COMPARE

285MT25AF-L13SJ

Description
285MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 285MT25AF-L13SJ

BDI # 923710

Features

Pitch Diameter - Inch: 1.754
Inch - Metric: Metric
Outside Diameter - Inch: 1.71
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 44.552
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
285MT25AF-L13SH

COMPARE

285MT25AF-L13SH

Description
285MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 285MT25AF-L13SH

BDI # 923709

Features

Pitch Diameter - Inch: 1.754
Inch - Metric: Metric
Outside Diameter - Inch: 1.71
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 44.552
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY