140B17H X 4-1/4 1 X 1/2 KW2SS
Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X 1/2 KW2SS
BDI # 23777885
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
D140B17
Description
D140B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B17
BDI # 607439
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Duplex Type
Global Part Number GPN:
30518
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
D140B17H
Description
D140B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B17H
BDI # 17160029
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Global Part Number GPN:
37172
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Duplex Type
Global Part Number GPN:
569211
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore