Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
40A64H

COMPARE

40A64H

Description
40A64H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A64H

BDI # 911695

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.19

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.48
Pitch Diameter - Millimeter: 258.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1TB64

COMPARE

PHS 40-1TB64

Description
PHS 40-1TB64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB64

BDI # 1287707

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 10.19
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.48
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 258.83
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY