PHS 06B-1B90

COMPARE

PHS 06B-1B90

Description
PHS 06B-1B90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B90

BDI # 1284703

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.744
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.965
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RF06B-1A90T

COMPARE

RF06B-1A90T

Description
06BA90 ; POR SPROCKET SB 18MM

TSUBAKI

Part # RF06B-1A90T

BDI # 920540

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.744
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 10.965
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RF06B-1B90T

COMPARE

RF06B-1B90T

Description
06BB90 ; POR SPROCKET SB 19MM

TSUBAKI

Part # RF06B-1B90T

BDI # 920581

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.744
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 10.965
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A90

COMPARE

PHS 06B-1A90

Description
PHS 06B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A90

BDI # 1284600

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.965
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY