Page 1 of 7

Next

Compare
H28BA18

COMPARE

H28BA18

Description
28BA18 ; POR SB 40MM HARDENED SPROCKET

TSUBAKI

Part # H28BA18

BDI # 921571

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 10.974
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C18H X 2-7/16 STD KW 2SS

COMPARE

140C18H X 2-7/16 STD KW 2SS

Description
140C18H X 2-7/16 STD KW 2SS SPROCKET ; 140 ANSI 18 TEETH 2-7/16" BORE

MARTIN SPROCKET & GR

Part # 140C18H X 2-7/16 STD KW 2SS

BDI # 26367829

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 255.98
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D28B18

COMPARE

D28B18

Description
D28B18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B18

BDI # 607618

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 10.078
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.974
Other Features: Duplex Type
Global Part Number GPN: 569502
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS140B18Z

COMPARE

DS140B18Z

Description
DS140B18Z RLR CHAIN SPROCKET

TSUBAKI

Part # DS140B18Z

BDI # 24449069

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.078

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.974
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B18H X 3-1/4 KW 2SS

COMPARE

140B18H X 3-1/4 KW 2SS

Description
140B18H X 3-1/4 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 140B18H X 3-1/4 KW 2SS

BDI # 24518377

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 255.98
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY