W6414M120-J

COMPARE

W6414M120-J

Description
W6414M120-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756146

TIMKEN

Part # W6414M120-J

BDI # 24304385

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W6414M20-E

COMPARE

W6414M20-E

Description
W6414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756147

TIMKEN

Part # W6414M20-E

BDI # 24304387

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 23.063

Face Width - Inch: 0.908
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W6414M65-F

COMPARE

W6414M65-F

Description
W6414M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756149

TIMKEN

Part # W6414M65-F

BDI # 24304391

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W6414M90-F

COMPARE

W6414M90-F

Description
W6414M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756150

TIMKEN

Part # W6414M90-F

BDI # 24304393

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W6414M42-E

COMPARE

W6414M42-E

Description
W6414M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756148

TIMKEN

Part # W6414M42-E

BDI # 24304389

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY