60BTB45
Description
60BTB45 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH TAPER LOCK
Part # 60BTB45
BDI # 20644289
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
D60CTL45
Description
D60CTL45 ROLLER CHAIN SPROCKET ; 45 TEETH ANSI 60
Part # D60CTL45
BDI # 20644487
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed