80BTB35

COMPARE

80BTB35

Description
80BTB35 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80BTB35

BDI # 20645215

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY