60BTB48
Description
60BTB48 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH TAPER LOCK
Part # 60BTB48
BDI # 20644319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed