16B-2/Z=39 NR. PD12039
Description
SATI 16B-2/Z=39 NR. PD12039
Part # 16B-2/Z=39 NR. PD12039
BDI # 20439664
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
80R39
Description
80R39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 80R39
BDI # 312262
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9871
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Bushed
80B39
Description
80B39 ROLLER CHAIN SPROCKET ; 1" P 39T 1-3/16" MIN PLAIN BORE
Part # 80B39
BDI # 625229
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Global Part Number GPN:
36390
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Simplex Type
Global Part Number GPN:
570413
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore