Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H160BTL19

COMPARE

H160BTL19

Description
H160BTL19 TAPER LOCK SPROCKET

TSUBAKI

Part # H160BTL19

BDI # 919554

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.152
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.186
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 308.661
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H32BA19

COMPARE

H32BA19

Description
32BA19 ; POR SB 40MM HARDENED SPROCKET

TSUBAKI

Part # H32BA19

BDI # 921613

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.151
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 13.186
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 308.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160R19

COMPARE

H160R19

Description
H160R19 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H160R19

BDI # 918623

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.152
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.186
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 308.661
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160B19H X 3-15/16 KW 2SS

COMPARE

160B19H X 3-15/16 KW 2SS

Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED

TSUBAKI

Part # 160B19H X 3-15/16 KW 2SS

BDI # 21917049

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.152
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.186
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 308.661
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160B19F X 3-15/16 KW 2SS

COMPARE

H160B19F X 3-15/16 KW 2SS

Description
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL

TSUBAKI

Part # H160B19F X 3-15/16 KW 2SS

BDI # 21524968

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.152
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.186
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 308.661
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY