80B43F X 1-5/8
Description
80B43F X 1-5/8 ; POR SPROCKET 1IN KW 2SS
Part # 80B43F X 1-5/8
BDI # 916001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
80B43F X 1-3/4
Description
80B43F X 1-3/4 ; POR SPROCKET 1 3/4IN KW 2SS
Part # 80B43F X 1-3/4
BDI # 916002
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
80B43F X 1-1/2
Description
80B43F X 1-1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 80B43F X 1-1/2
BDI # 916000
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
PHS 16B-1A43
Description
PHS 16B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A43
BDI # 1286268
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore