PHS 16B-1A47
Description
PHS 16B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A47
BDI # 1286272
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
PHS 80-1B47
Description
PHS 80-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B47
BDI # 1288513
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
80B47F X 2-7/16
Description
80B47F X 2-7/16 ; POR SPROCKET 2 7/16IN KW 2SS
Part # 80B47F X 2-7/16
BDI # 916054
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
80B47F X 2-3/16
Description
80B47F X 2-3/16 ; POR SPROCKET 2 3/16IN KW 2SS
Part # 80B47F X 2-3/16
BDI # 916053
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Finished Bore